Metal and stone cleaning agent
Cleaner for metal and stone
METCLNR-F.STONE-PURPLE-20LTR
Register now and access more than 125,000 products
Features
- Highly dilutable.
- Gentle scent.
- Does not contain hydrofluoric acid.
- Exclusive mix of state-of-the-art surfactants.
Advantages
- Highly concentrated.
- Compatible with most surfaces.
- For cleaning stubborn dirt like concrete deposits.
- Abrasion-free cleaning.
- Reduces cleaning time.
Do not apply the product in direct sunlight. Never dilute the product in a metal container. Using the product undiluted for longer than instructed can damage painted surfaces. Do not leave the product to work for longer than instructed. Do not allow the product to dry on the surface.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Freight/construction/maintenance sector
Can be applied via spraying or pressure machines. Can be applied undiluted or diluted. Never dilute in a metal container. Clean the surface. Apply the product in sections, horizontally, from bottom to top when spraying fleets. Rinse with plenty of water until the material is completely removed. If necessary, re-apply the product.
Contents | 20 l |
Container | Canister |
Smell/fragrance | Characteristic |
Colour | Purple |
Chemical basis | Citric acid |
Shelf life from production | 12 Month |
Density/conditions | 1.15 g/cm³ / at 25°C |